Shop All Power Saw Accessories
Big Horn
Plastic Magnetic Push Stick (Yellow Handle with Black Stick)
Mfr # 10226
Zoro # G404396805
$12.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Yellow & Black
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Big Horn
- MFR # 10226
- Zoro # G404396805
- UPC # 766565102268
- Country of Origin Taiwan, Province of China
- Category Power Saw Accessories
Details
Color | Yellow & Black |
Material | Plastic |
Description
Big Horn’s magnetic push stick features an ergonomic contoured handle and a built-in magnet that allows you to attach it on your machine’s metal surface. The push stick is 12'' long, with a 6'' blade that helps you feed stock through your saw. Maximizes woodworking safety and control, as you guide your stock through the cutting blades. It has an angled “V” shape end tip that grips various wood thicknesses and offers a comfortable angle for applying pressure. Keeps your hands and fingers safe and prevents kickbacks, thus ensuring the safety and protection of professional and hobby woodworkers alike.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/4 in Drive, Triple Square SAE Socket, 12 Points (J4711N)
- CLEVELAND CLE-MAX™ 118° Jobber Length Drill Cleveland 2002G-TC TiCN HSS-E RHS/RHC 5/16 (C73020)
- PROTO 1/2 in Drive Impact Socket 1 5/16 in Size 6 pt Deep Depth, Black Oxide (J7342HT)
- SK PROFESSIONAL TOOLS 3/8 in Drive, 5/16" 12 pt SAE Socket, 12 Points (42410)
- BIG HORN Aluminum Miter T-Track - For Standard 3/4 Inch x 3/8 Inch Miter Gauges - 48-Inch (19802)
- BIG HORN Spring & Pins Repair Kit for 10230 Push Stick (10230-SP)
- BIG HORN Push Stick - Carded (10221B)
- BIG HORN 4-1/4 x 14-3/4 Inch Deluxe Blank Insert W/Screws and Key (18424)
- BIG HORN Standard Track Miter Gauge (14605)
- BIG HORN Plastic Magnetic Push Stick Set (10229)
- POWERMATIC Accu-Fence Assembly for PM3000B (2195080B)
- Big Horn Power Saws