Shop All Power Saw Accessories
Big Horn
Plastic Magnetic Push Stick Set
Mfr # 10229
Zoro # G604396902
$30.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Multi color
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Big Horn
- MFR # 10229
- Zoro # G604396902
- UPC # 766565102299
- Country of Origin Taiwan, Province of China
- Category Power Saw Accessories
Details
Color | Multi color |
Material | Plastic |
Description
Big Horn’s magnetic push stick set features an ergonomic contoured handle and a built-in magnet that allows you to attach it on your machine’s metal surface. The push stick is 12'' long, with a 6'' blade that helps you feed stock through your saw. Maximizes woodworking safety and control, as you guide your stock through the cutting blades. It has an angled “V” shape end tip that grips various wood thicknesses and offers a comfortable angle for applying pressure. Keeps your hands and fingers safe and prevents kickbacks, thus ensuring the safety and protection of professional and hobby woodworkers alike.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Ratcheting Wrench, Head Size 13mm (JSCRM13)
- ZORO SELECT Bag/Tote, Gear Bag, Black, 600-denier Polyester (8XE47)
- PROTO Micrometer Torque Wrench, 1/4" Drive Size (J6061C)
- CLEVELAND CLE-MAX™ 118° Jobber Length Drill Cleveland 2002G-TC TiCN HSS-E RHS/RHC 3/8 (C73024)
- BIG HORN Push Block - Bulk (19072B)
- BIG HORN Wood Featherboard (19134)
- BIG HORN 3 Phase, 50HZ @ 240V & 60HZ @ 220V, 5-HP, 12-18-Amp Magnetic Switch (18835)
- BIG HORN Aluminum Miter T-Track - For Standard 3/4 Inch x 3/8 Inch Miter Gauges - 32-Inch (19800)
- BIG HORN Panic Stop Switch (18805)
- BIG HORN Straight Handle Push Block (19073B)
- MILWAUKEE TOOL BIG HAWG Arbor w/Carbide Teeth (49-56-9305)
- Big Horn Power Saw Accessories