Shop All Pin Vises
Big Horn
Pin Vise
Mfr # 19224
Zoro # G804401611
$7.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Alloy Steel
- Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Details
Material | Alloy Steel |
Color | Yellow |
Description
Big Horn 19224 Pin Vise is great for holding small tools such as drill bits. The body is hollow to allow the Pin Vises to be used with long rods or wire. Our Pin Vise features a hardened steel collet with a unique jaw capacity for use with varying tool sizes.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATA Metric/SAE Pass-Thru 1/4in Drive 6 Point (ST09131SJ)
- MORSE 2-1/2" Bi-Metal Hole Saw (MHSA40C)
- MORSE Band Saw Blade, 5 ft. 8" L, 1/2" W, 8/12 TPI, 0.025" Thick, Bimetal, M42 Series (ZWED025C812M42-5' 8)
- LENOX Band Saw Blade, 13 ft. 6" L, 1" W, 4/6 TPI, 0.035" Thick, Bimetal, Classic Pro Series (1792874)
- BIG HORN Hand Vise Lowell Pattern Jewelers Adjustable Hollow Handle (19866)
- BIG HORN 4 Pc Pin Vise Set Hand Held Hollow Handle Black Finish 4 Piece Vice Chuck Sizes (19231)
- GENERAL TOOLS Swivel Head Pin Vise (92)
- STARRETT Pin Vise, 0.115-0.187 In, Nickel Plated (162D)
- MOODY TOOL Pin Vise C, Cap .050"- .125" (51-1593)
- MOODY TOOL Pin Vise A, Cap .000"- .040" (51-1591)
- STARRETT Pin Vise, 0.025-0.075 In, Tapered Collet (240B)
- Big Horn Pin Vises