Shop All Brushes
Big Horn
Natural Horsehair Handheld Counter Duster with Wood Handle - 2" Head Width, 13" Overall Length
Mfr # 13020
Zoro # G704395447
product price: $10.85
/ea
$10.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bristle Color Brown
- Bristle Material Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Bristle Color | Brown |
Bristle Material | Wood |
Description
Handheld Countertop brush efficiently sweeps dust and dirt from surfaces. Block and handle made from wood for strength and a comfortable hold. The versatile brush comes in handy for anything from removing sawdust from benches in a work shop to brushing down tools in a garage, sweeping out Truck beds, or removing sand or outdoor debris from patio or poolside furniture. Keep the handy Counter brush nearby for Quick, easy, everyday cleanups. Note: for maintenance, use warm water and a mild Shampoo; towel blot to remove excess moisture and air dry completely at room temperature; comb out gently using a metal comb and then hang on a hook or lay Flat for storage.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAPCO-ELMAR 28 qt Trash Can, Sand (R4270SAND)
- RENEWABLE LUBRICANTS Cleaner/Degreaser, 1 Gal Jug, Liquid (86643)
- RUBBERMAID COMMERCIAL Rubbermaid Brute® 1779739 Trash Container 55 Gallon - Black (1779739)
- SPILFYTER Sorbents, 10 gal, 10 in x 10 in, Universal, Gray, Polypropylene (G-61)
- BIG HORN Black/Silver, 144 PK (13025)
- BIG HORN Flexible Natural Hair Bristle Tin/Metal Tubular Ferrule Handle Acid/Flux Brushes (Qty - 36) (13021)
- BIG HORN Black/Silver, 36 PK (13022)
- BIG HORN Brown/Silver, 144 PK (13030)
- DRILL BRUSH POWER SCRUBBER BY USEFUL PRODUCTS 5 in W 7 in L Brush, Black (K-S-E542J-QC-DB)
- ROYAL APPLIANCE MANUFACTURING Oreck® 12" Dry Shampoo Brush, Black (237049)
- TOUGH GUY Bench Brush, Soft, 14 in L Handle, 10 in L Brush, Black, Plastic, 24 in L Overall (2VNA7)
- Big Horn Brushes