Shop All Router Accessories
Big Horn
Multi-Latch Template - 1" X 2-1/4", 1-1/16" X 2-1/4" Or 1-1/8" X 2-1/4" Deadbolt - ML-300
Mfr # 70160
Zoro # G506381921
product price: $25.99
/ea
$25.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 17" Carrier
- For Use With Compact/Full Size Routers
- Material Wood, Plastic
- Application Door Installation/Mortiser Template
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Big Horn
- MFR # 70160
- Zoro # G506381921
- UPC # 766565701607
- Country of Origin China
- Category Router Accessories
Dimensions
Size | 17" Carrier |
Details
Item | Door Template |
For Use With | Compact/Full Size Routers |
Material | Wood, Plastic |
Application | Door Installation/Mortiser Template |
Description
Door Locker Jig Multi Latch Template easily fabricates the most popular residential locksets. Door Edge Mortising has never been Easier.
Creates 3 Finish Latch Mortise Sizes
17" Single Carrier Includes: 1" x 2-1/4", 1-1/16" x 2-1/4" and 1-1/8" x 2-1/4"
Easy to Use and Delivers Fast and Accurate results
Includes Two Door Locators
Creates 3 Finish Latch Mortise Sizes
17" Single Carrier Includes: 1" x 2-1/4", 1-1/16" x 2-1/4" and 1-1/8" x 2-1/4"
Easy to Use and Delivers Fast and Accurate results
Includes Two Door Locators
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Spiral Flute Tap, Modified Bottoming, 4 (2933601)
- NATIONAL CONTRACTOR SERIES 16" X .125 X 1" - 20MM CURED CONCRETE GENERAL PURPOSE (NCS16125)
- CLE-LINE 118° Silver & Deming Drill with 1/2 Reduced Shank Cle-Line 1813 Steam Oxide HSS RHS/RHC 1-7/16 (C20764)
- MITUTOYO Electronic Indicator, 0-0.500, Lug Back (543-702)
- BIG HORN Brass Router Template Guide I.D. 17/32" O.D. 5/8" with Lock Nut - Door Template Kit (19668)
- BIG HORN 9 Pc Brass Router Bushing Set (19604)
- BIG HORN Brass Router Template Guide I.D. 5/8 Inch O.D. 51/64 Inch Replaces Porter Cable 42042 (19664)
- BIG HORN Brass Router Template Guide I.D. 13/32 Inch O.D. 1/2 Inch Replaces Porter Cable 42033 (19662)
- BIG HORN 4-1/2" Hinge Template, Single Pocket, 1/4" Radius Corner Replaces 451 (70162)
- BIG HORN 3-1/2" Hinge Template, Single Pocket, 5/8" Radius Corner Replaces 351-KF (70163)
- BIG HORN Bronze Bushing, 1/2 Inch ID X 1-1/2 Inch Long - Replaces Templaco 1905 (70141)
- Big Horn Routers & Accessories