Shop All Power Saw Accessories
Big Horn
Miter Track Hold Down Kit
Mfr # 19807
Zoro # G704396833
product price: $15.99
/ea
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Color Red,Black & Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Big Horn
- MFR # 19807
- Zoro # G704396833
- UPC # 766565198070
- Country of Origin Taiwan, Province of China
- Category Power Saw Accessories
Details
Material | Plastic |
Color | Red,Black & Silver |
Description
Use Big Horn's miter clamp hold down kit to clamp project material to your shop fixtures. This clamp has a 1-1/2-inch capacity and soft PVC contact surfaces. Includes 5 point knob, bolt, washer hold down and T-track mount. (Miter T-track not included).
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOUGEN 12MM RotaCut Hole Cutter (11212)
- DEWALT Combo Kit, 20V MAX Expansion 2-Kit (DCK206P1)
- JET Floor Drill Press, Belt Drive, 2 hp, 115/230 V, 20 in Swing, Variable Speed (JDP-20VS-1)
- S & W MANUFACTURING Alum Clamp Knob, Nose Stud, M8, 38mm Stud (ALH-20MT)
- BIG HORN 12 Inch Table Saw Blade Holder (19177)
- BIG HORN Standard Track Miter Gauge (14605)
- BIG HORN Table Saw Insert Craftsman Style (18414)
- BIG HORN Panic Stop Switch (18805)
- BIG HORN Aluminum Miter T-Track - For Standard 3/4 Inch x 3/8 Inch Miter Gauges - 36-Inch (19801)
- BIG HORN Deluxe Table Saw Insert For Delta (18416)
- SPYDER WIRE BRUSH 4.5"" (400002)
- Big Horn Power Saws