Shop All Sanding Bands
Big Horn
Mitchell #56 Tape 3/32 x 50 Feet (Med Grit)
Mfr # 19495
Zoro # G104392435
product price: $20.39
/ea
$20.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow,Brown & Green
- Material Aluminum Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Big Horn
- MFR # 19495
- Zoro # G104392435
- UPC # 766565194959
- Country of Origin United States
- Category Sanding Bands
Details
Color | Yellow,Brown & Green |
Material | Aluminum Oxide |
Description
Big Horn 19495 Mitchell #56 Tape 3/32 x 50 Feet (Med Grit) perfect for Woodworker, Sanding, Machinist, Water Fittings, Jeweler, Removing Rust, Hobbyist, Pipe threads and Handyman. Impregnated with aluminum oxide, silicon carbide, and crocus for ultrafine polishing, cords are ideal for norow slots, grooves, small holes, and curved surfaces on metal, plastic and wood.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLESCO 1/4" Arbor Straight Mandrel 1/4" Shank X 2 1/2" Oal (M-14-25)
- ARC ABRASIVES Fiber Disc, 4-1/2, Prdatr, 36G, PK25 (71-047802K)
- WEILER 5" Tiger X Flap Disc, Conical (TY29), Phenolic Backing, 60Z, 7/8" (51210)
- DIABLO 6 in. Ceramic Blend Adhesive ROS Sanding Disc 40 Grit Ultra Coarse 5 pk (DCD060040P05G)
- BIG HORN Mitchell #52 Cord .055 x 12 Feet (Med Grit) (19492)
- BIG HORN Mitchell #50 Cord .070 x 50 Feet (Fine Grit) (19491)
- BIG HORN Mitchell #52 Cord .055 x 50 Feet (Med Grit) (19493)
- BIG HORN Mitchell #50 Cord .070 x 12 Feet (Fine Grit) (19490)
- SUPERIOR ABRASIVES Spiral Band, 3/4x1, A/O, Grit 36 (A007444)
- PFERD 1/2" POLICAP® Abrasive Cone - Seamless Type - Aluminum Oxide - 60 Grit (46011)
- MERIT Spiral Band, Aluminum Oxide, 1" W (08834196591)
- Big Horn Sanding Bands