Shop All Hand Held Punches
Big Horn
Long Drive Pin Punch Set 5 Piece
Mfr # 19276
Zoro # G104396808
product price: $19.15
/ea
$19.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black & Silver
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Big Horn
- MFR # 19276
- Zoro # G104396808
- UPC # 766565192764
- Country of Origin India
- Category Hand Held Punches
Details
Color | Black & Silver |
Material | Steel |
Description
Big Horn 19276 Long Drive Pin Punch Set. These drive pin punches are made from tool steel, hardened and tempered, which makes them abrasion and corrosion resistant, and resistant to high temperatures. Knurled body for an easy grip and are in black oxidized finish.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 1" Square #2 IMPACT READY(R) 2pk (DWA1SQ2IR)
- AIRCAT .6 Hp Composite Low Weight Vertical Polisher (6370)
- HHIP T-10 Torx Wrench (2100-0094)
- PROTO 3/8" Drive, SAE 15/16" Crowfoot Socket Wrench, Flare Nut Head, Full Polish Finish (J4930FL)
- BIG HORN 9 Pieces Roll Pin Punch Set - Gun Bolt Catch Roll Pin Punch Tool Kit (19277)
- BIG HORN 6-Piece Drive Pin Punch Set (19377)
- MAYHEW PRO Hollow Punch, Round, Steel, 2-3/8 x1-7/8 In (50546)
- CENTURY DRILL & TOOL Leather Punch Premium 6-Hole Sizes (72750)
- PROTO 1/16" Super-Duty Punch Pin (J48116)
- GEDORE Pin Punch Set (119 L)
- OTC External Torx Socket, 3/8" Drive, E10 (6154)
- Big Horn Cutting and Shaping Tools