Shop All Letters and Numbers
Big Horn
Letter And Number Punch Set Of 36 Piece 1/8 Inch
Mfr # 19268
Zoro # G804396863
$26.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Color Black & Purple
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Big Horn
- MFR # 19268
- Zoro # G804396863
- UPC # 766565192689
- Country of Origin India
- Category Letters and Numbers
Details
Material | Carbon Steel |
Color | Black & Purple |
Description
Number and Letter Die Stamp Set. Made from case hardened steel. 1/8'' dies will stamp letters, names, or numbers into metal, wood, Aluminum, etc. The 36 piece die set includes all 26 letters A-Z, plus numbers 0-8, no. 6 is inverted to make no. 9 . Includes a storage case. The font type is Arial. Stamp set measurements are from top to bottom of the letters and numerals.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 2-3/8" x 4-3/4" Yellow Inspection Tag, Repairable, Pk1000 (1HAB1)
- SELLSTROM Faceshield Visor, Polycarb, 9x12-1/8in (S32100)
- ERB SAFETY Safety Glasses Gray, Green temples (16269)
- MILWAUKEE TOOL Class 2 High Visibility Orange Safety Vest - 4XL/5XL (48-73-5034)
- BIG HORN Letter And Number Punch Set Of 36 Piece 3/8 Inch (19271)
- STRANCO Reflective Number Label, 4, 2-1/2in H, PK25 (RUM200-4-YB)
- STRANCO Die-Cut Reflective Letter Label, W (DWR-SINGLE-8-W)
- NMC Number And Symbol Kit, 6" (DCLN622)
- HY-KO 4 In. Black House Number Eight (PN-29/8)
- ZORO SELECT Letter Set, 3/32 In. H, Steel (1F107)
- TENG TOOLS 36 Piece 5MM 3/16 Inch (Letters: A-Z) (Numbers: 0-8) Professional Letter & Number Punch Stamp Set (STAMPSET316)
- Big Horn Letters and Numbers