Shop All Name Badges
Big Horn
Heavy Duty Retractable Pull Pen & Pencil Holder with Pen
Mfr # 19884
Zoro # G506375807
product price: $7.25
/ea
Sold in multiples of 2 for $14.50
$14.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Application General Use
- Type Retractable Pen/Pencil
- Material Metal, Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Big Horn
- MFR # 19884
- Zoro # G506375807
- UPC # 766565198841
- Country of Origin China
- Category Name Badges
Details
Item | Pencil/Badge Holder |
Color | Black |
Application | General Use |
Type | Retractable Pen/Pencil |
Material | Metal, Steel |
Description
Big Horn 19884 .
Applications:
Ideal grip for sharpness, carpenter pencils, fine trip markers, key
Great for surveyors, woodworking, construction, roofing, flooring, serving
Clips to a pocket or tool belt for convenience
Applications:
Ideal grip for sharpness, carpenter pencils, fine trip markers, key
Great for surveyors, woodworking, construction, roofing, flooring, serving
Clips to a pocket or tool belt for convenience
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RD PLASTICS CO Reclosable Poly Bags, 4"W x 6"L, 2 Mil, Clear, 1000/Pack (A19)
- ADIROFFICE 30" x 42" Self Healing Reversible Cutting Mat, Green/Black (ADICM3042)
- BROTHER Adhesive TZ Tape (R) Cartridge 0.23"x26-1/5ft., Black/White, Width: 1/4 in (TZe211)
- CASIO SL300SV 8-Digit LCD Solar / Battery Powered Handheld Calculator (328CSOSL300S)
- BIG HORN Heavy Duty Retractable Pull Pen & Pencil Holder (19880)
- BIG HORN Heavy Duty Retractable Pull Badge Holder (19882)
- BIG HORN Heavy Duty Retractable Pull Pen / Pencil / Badge Holder (19881)
- BIG HORN Heavy Duty Retractable Pull Pen & Pencil Holder with Pencil (19883)
- AVERY Secure Magnetic Name Badges, Durabl, PK48 (7278208781)
- AVERY Avery® Name Badge Labels With Gold Border, 2-11/32" x 3-3/8" (5146)
- SUPER PET Super Pet - Woodland Getaway Medium - 100079148 (276167)
- Big Horn Name Badges