Shop All Name Badges
Big Horn
Heavy Duty Retractable Pull Pen / Pencil / Badge Holder
Mfr # 19881
Zoro # G606375806
Sold in multiples of 2 for $12.30
$12.30
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Type Retractable Pen/Pencil
- Material Metal, Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Big Horn
- MFR # 19881
- Zoro # G606375806
- UPC # 766565198810
- Country of Origin China
- Category Name Badges
Details
Item | Pencil/Badge Holder |
Color | Black |
Type | Retractable Pen/Pencil |
Material | Metal, Steel |
Description
Big Horn 19881 .
Applications:
Ideal grip for sharpness, carpenter pencils, fine trip markers, key
Great for surveyors, woodworking, construction, roofing, flooring, serving
Clips to a pocket or tool belt for convenience
Ideal for nurses, maintenance, security staff, factory workers
Note: Pencil is not included & sold separately.
Applications:
Ideal grip for sharpness, carpenter pencils, fine trip markers, key
Great for surveyors, woodworking, construction, roofing, flooring, serving
Clips to a pocket or tool belt for convenience
Ideal for nurses, maintenance, security staff, factory workers
Note: Pencil is not included & sold separately.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Corrugated Boxes, 36" x 24" x 10", Kraft, 10/Bundle (55VJ54)
- PILOT Pen, Gel, Drgrp, Fn, Ccl (36270)
- QUALITY PARK Envelope Moistener w/ Adhesive, 50ml, 4/PK, Clear 4PK (QUA46071)
- BAGS OF BAGS ZIPAFILE® Storage Bag, Yellow, PK25 (ZFH1413Y)
- BIG HORN Heavy Duty Retractable Pull Pen & Pencil Holder with Pen (19884)
- BIG HORN Heavy Duty Retractable Pull Badge Holder (19882)
- BIG HORN Heavy Duty Retractable Pull Pen & Pencil Holder with Pencil (19883)
- BIG HORN Heavy Duty Retractable Pull Pen & Pencil Holder (19880)
- PALRAM Palram - Canopia HG1024 Trellising Kit Pro for all Palram - Canopia Greenhouses (HG1024)
- AVERY Avery® Name Badge Labels, 2-11/32" x 3-3/8", White, 100 Labels/Pack (5147)
- AVERY DENNISON Name Self Laminate Badge, PK30 (5362)
- Big Horn Name Badges