Shop All Name Badges
Big Horn
Heavy Duty Retractable Pull Badge Holder
Mfr # 19882
Zoro # G706375805
original price:
$5.15
12% off
new price: $4.49
/ea
Sold in multiples of 2 for $8.98
$8.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Name Badge Type Clip On
- Color Black
- Type Retractable Pen/Pencil
- Material Metal, Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Big Horn
- MFR # 19882
- Zoro # G706375805
- UPC # 766565198827
- Country of Origin China
- Category Name Badges
Details
Item | Pencil/Badge Holder |
Name Badge Type | Clip On |
Color | Black |
Type | Retractable Pen/Pencil |
Material | Metal, Steel |
Description
Big Horn 19882 .
Applications:
Perfect name card badge holder for any industry, men & women
Great for nurses, maintenance, medical and office staff, airport, FAA and TSA, security staff, police. military, government, teachers, students, custodian, factory workers, employees, outdoor enthusiast, etc.
Applications:
Perfect name card badge holder for any industry, men & women
Great for nurses, maintenance, medical and office staff, airport, FAA and TSA, security staff, police. military, government, teachers, students, custodian, factory workers, employees, outdoor enthusiast, etc.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEX TAPE FLEX TAPE MINI BLK 2PK (TFSBLKMINI-8)
- EPE USA Universal Wine Shipping Box, Triple Bottle, 4 Count (WST-04)
- MARKAL Paint Marker, Medium Tip, White Color Family, Paint (96871)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 5" x 3", 4 mil, Clear, Pk100 (6GGP7)
- BIG HORN Heavy Duty Retractable Pull Pen & Pencil Holder with Pencil (19883)
- BIG HORN Heavy Duty Retractable Pull Pen & Pencil Holder with Pen (19884)
- BIG HORN Heavy Duty Retractable Pull Pen / Pencil / Badge Holder (19881)
- BIG HORN Heavy Duty Retractable Pull Pen & Pencil Holder (19880)
- C-LINE PRODUCTS Name Tent Holder, Med, Rigid, 2.5x8.5", PK25 (87597)
- UNIVERSAL Nameplate, Cubicle, Recycled, charcoal (UNV08223)
- THE MIGHTY BADGE Badge Kit, Magnetic, Laser, Reusable, 1x3, 10/PK, Gold (AVE71204)
- Big Horn Name Badges