Shop All Bench Vises
Big Horn
Heavy-Duty Industrial 4-1/2- Inch Workshop Bench Vise Tool with 240-Degree Swivel Base
Mfr # 19320
Zoro # G404388206
$62.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Iron & Steel
- Color Blue,Silver & Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Big Horn
- MFR # 19320
- Zoro # G404388206
- UPC # 766565193204
- Country of Origin China
- Category Bench Vises
Details
Material | Iron & Steel |
Color | Blue,Silver & Black |
Description
Big Horn bench vises are designed for rugged applications. These vises are constructed from a combination of cast iron and steel. This allows the vises to handle higher clamping pressures than standard cast iron vises.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA 70 lb. AVT® Breaker Hammer, 1-1/8" HEX (HM1810)
- INSIZE Height Gage, Electronic Mechanism (1150-500E)
- CMT Router Bit For Domino Joining, 4, Rght (380.040.11)
- STAHLWILLE TOOLS CROW-FOOT Wrench Size 27 mm inside square 3/8 " L.47 mm (02200027)
- BIG HORN 4 Inch Bench Vise (19283)
- BIG HORN 5 Inch Multi-Purpose Vise with 360° Swivel Base & Steel Jaws (19306)
- BIG HORN 7 Inch Woodworkers Bench Vise (19309)
- BIG HORN 5 Inch Bench Vise (19284)
- BIG HORN 6 Inch Portable Woodworking 'Toe-in' Vise (19296)
- BIG HORN 9 Inch Woodworkers Bench Vise (19310)
- PRO-GRADE TOOLS Angle Drill Press Vise, 3-1/2" (59121)
- Big Horn Bench Vises