Shop All Spring Calipers and Dividers
Big Horn
Heavy Duty 8 Inch (200 mm) Locking Wing Divider For Professional Craftsman
Mfr # 19078
Zoro # G704401636
product price: $9.25
/ea
$9.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Aluminum & Steel
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Big Horn
- MFR # 19078
- Zoro # G704401636
- UPC # 766565190784
- Country of Origin India
- Category Spring Calipers and Dividers
Details
Material | Aluminum & Steel |
Color | Silver |
Description
Big Horn 19078. This wing divider transfer precise distances for highly accurate layouts. Bisect angles for precise angle measurements. Ideal for measuring diameters along or accurately reproducing arcs and circles! This divider tool features a lockable wing to easily repeat measurements. Steel legs with fine, hardened points for perfect layouts. Knurled knob locks dividers from 0 to 90 degrees. The 8" size is perfect for general bench and lathe work. Designed for reliable, accurate layout and measuring. Get precise diameters for a variety of projects with this handy wing divider!
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESSEL TOOLS USA Ball Grip Rtcht Scrwdrvr W/10Pc Bit Set (VES2200MBH120K01)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1879 Black & Gold HSS RHS/RHC 7/16 (C18117)
- IRWIN 1/4" 135 Deg. Jobber Length Drill Bit 5pk. (73316)
- ERGODYNE Tool Bag, Red Nylon Gear Duffel Bag, L, Red, Nylon (5020L)
- BIG HORN Heavy Duty 6 Inch (150 mm) Locking Wing Divider For Professional Craftsman (19077)
- BIG HORN 3 Pieces 8-Inch Spring Caliper / Divider Set (19053)
- BIG HORN 8 Inch Divider Caliper (19056)
- BIG HORN Angle Divider (19050)
- INSIZE Outside Spring Caliper, 0 to 12.60" Range (7262-300)
- STM 12 Quick Nut Spring Divider (231218)
- URREA Inside calipers 10" (800110IN)
- Big Horn Precision Measuring Tools