Shop All Pin Vises
Big Horn
Hand Vise Lowell Pattern Jewelers Adjustable Hollow Handle
Mfr # 19866
Zoro # G804401598
product price: $20.99
/ea
$20.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Brown & Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Color | Brown & Silver |
Description
A hand held vise, a very well made hand tool, the vise jaws are made of Hardened Tool steel for superior durability. The Jaws are specifically designed with wire holding cross sections, hand vise is a handy tool used for holding various parts and pieces.Vise is especially suited for working with wire, having a hollow handle, this feature of the tool is designed to hold long Wires, Rods, Tubes Strips of Metal pieces not possible with regular hand vises. Material can be inserted thru the center hole of the handle. Simply rotate the hardwood handle to tighten and reverse rotation to loosen jaws.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Anti-Vibe® Ball Pein Hammer - 48 oz. (J1348AVP)
- AIRLOC Vibe Iso Pad, 19 11/16 x 19 11/16 (3.09252.71)
- GLOBAL INDUSTRIAL Tool Organizer W/ 28 Slots, 12-1/2W x 6-7/16D, Blue (319402BL)
- WESTWARD HSS Step Drill Bit 12 Sizes, 3/16-7/8" (6EXN4)
- BIG HORN Pin Vise (19224)
- BIG HORN 4 Pc Pin Vise Set Hand Held Hollow Handle Black Finish 4 Piece Vice Chuck Sizes (19231)
- STARRETT Pin Vise, 0-.040 In, PVC Handle (166A)
- STARRETT Pin Vise, 0.030-0.062 In, Nickel Plated (162B)
- STARRETT Pin Vise, 0.110-0.200 In, Tapered Collet (240D)
- GYROS Swivel Head Pin Vise Hand Drill with Two Reversible Collets, Size Range of 0" (0mm) - 1/8" (3.175mm) (97-01818)
- STARRETT Pin Vise, 0.050-0.125 In, PVC Handle (166C)
- Big Horn Pin Vises