Shop All Plate Casters
Big Horn
Fixed Rigid Plate Wheel Casters with Red Polyurethane Wheels, 220-Pound
Mfr # 19788
Zoro # G604394144
$18.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyurethane
- Color Red & Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Big Horn
- MFR # 19788
- Zoro # G604394144
- UPC # 766565197882
- Country of Origin Taiwan, Province of China
- Category Plate Casters
Details
Material | Polyurethane |
Color | Red & Silver |
Description
Heavy duty and durable caster wheels. Caster moves safely and smoothly on hard surfaces or finished concrete, protecting floors and maintaining quiet transport. Polyurethane tires are durable and do not flatten when sitting for Extended periods, ball bearings ensure smooth rolling and turning.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Chain, Grade 30, 1/4 Size, 20 ft., 1300 lb. (1DJT9)
- MIDWEST FASTENER 3/16" Quick Links 10PK (52254)
- KAHUNA WAGONS Kahuna Wagons-NEW-ELECTRIC Big Kahuna Beach Wagon (BKEW)
- MAXSA INNOVATIONS Curb Ramp (20031)
- SURTEK Spherical Ball Caster with Top Plate 40 mm (RE4G)
- SERVICE CASTER 3 Inch Red Polyurethane Wheel Swivel Top Plate Caster Set with Brake SCC (SCC-20S314-PPUB-RED-TLB-4)
- RICHELIEU HARDWARE Heavy-Duty Furniture Caster, Swivel Without Brake, with Plate, Brass, Black (F28469)
- RUBBERMAID Caster, Plate (5"Od, Swvl, Gray) (4501-L20000)
- WMI Roll/Set Leveling Caster, Load Rating 300 lbs, Plate Mounted (WGD-60F)
- ZORO SELECT Plate Caster, 600 lb. Load, Gray Wheel (P21RX-UP040D-14)
- CASTERHQ Medium Duty 6"X 2" Green Polyurethane ON Iron Wheel, Rigid Caster 1 (MD6X2PIR)
- Big Horn Casters