Shop All Angle, Pitch, and Slope Locators
Big Horn
Digital Inclinometer
Mfr # 14220
Zoro # G204401617
product price: $45.39
/ea
$45.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Off White,Black & Green
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Big Horn
- MFR # 14220
- Zoro # G204401617
- UPC # 766565142202
- Country of Origin China
- Category Angle, Pitch, and Slope Locators
Details
Color | Off White,Black & Green |
Description
Big Horn 14220 is a digital inclinometer that will read relative angles to an accuracy of +/- 0.2 Degree. Turn it on, place it on your saw table and press the Zero button once to establish relative zero. Then attach it to your blade by means of the rare earth magnets on its sides it will register the relative angle between the blade and the table on a large, easily read display. As a bonus, if you press the Zero button again, it will also measure absolute zero, which means that you can also utilize it as a portable pocket level. It has a durable metal case and is powered by a standard 9 volt battery, which is included.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS 10" L 1-5/8" Cap. Aluminum Pipe Wrench Aluminum, 10" (13502)
- TENG TOOLS TTBS35 - 35 Piece 1/4"-3/8" Drive Socket Set (TTBS35)
- WIDIA End Mill, AlTiN, 0.3750 in Millng Dia, 4V05 (4V0510004ST)
- SUNEX 1/2" Drive Impact Socket 6 (234D)
- BIG HORN Angle Checker (19585)
- BIG HORN Solid Aluminum 45/90 Degree Layout Miter Gauge (14610)
- DIGI-PAS Pocket Size Digital Level, Electronic Angle Gauge, Protractor, Angle Finder, 01 deg, 4 inch (2-00081-99)
- KLEIN TOOLS Digital Angle Gauge with Angle Alert (935DAA)
- IGAGING Precision Angle Blocks Set, 0-30° - 36-010 (36-010)
- INSIZE Protractor, 11-13/16" L, LCD, Carbon steel (4797-150)
- JOHNSON LEVEL & TOOL Digital Angle Finder, SS, 11 In L (1888-1100)
- Big Horn Angle, Pitch, and Slope Locators