Shop All Drill Bit Sets
Big Horn
Diamond Tool Glass & Tile Drill Bit Set 4-Piece (4mm, 6mm, 8mm, 10mm)
Mfr # 19297
Zoro # G404396706
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver & Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Big Horn
- MFR # 19297
- Zoro # G404396706
- UPC # 766565192979
- Country of Origin India
- Category Drill Bit Sets
Details
Color | Silver & Blue |
Description
Glass and Tile applications have never been easier. These products are used by glass installers, remodelers, plumbers and general contractors.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND Screw Machine Drill Bit, 27/64 in Size, 135 Degrees Point Angle, Cobalt, Straw/Bronze Finish (C14718)
- DYNAMIC Tools 1-3/8" X 1" Drive, 6 Point Deep Length, Impact Socket (D025544)
- CLEVELAND Counterbore, 2.234" L, 0.188" dia., Bright (C46316)
- HANSEN Socket Tray, 1/2 In Dr, SAE, Std and Deep (1201)
- BIG HORN #10 5 Piece Taper Drill Set W. L. Fuller 10393010C (18938)
- BIG HORN Mini Micro Drill Bit Set and Pin Vise Combo (19226)
- BIG HORN 20 piece Tiny Small Drill Bits #61-80, Numbered Sizes High Speed Steel (HSS) Wire Gauge (19200)
- DRILL AMERICA 1/16"-1/2"x64ths Cobalt Drill Bit Set (D/A29JX3/8-CO-SET)
- NITRO Jobber Length Drill Set, Heavy Duty, Series 400N, Imperial System of Measurement, 116 Minimum Dri (400N29)
- DISSTON Blu-Mol Xtreme Power Wood Boring Bit Set- 6 Pieces (3608)
- CENTURY DRILL & TOOL 26pc. Drill Bit Set (11526)
- Big Horn Drill Bits