Shop All Depth Gauges
Big Horn
Depth and Angle Gauge
Mfr # 19209
Zoro # G404401547
product price: $13.45
/ea
$13.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Silver & Gray
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Big Horn
- MFR # 19209
- Zoro # G404401547
- UPC # 766565192092
- Country of Origin India
- Category Depth Gauges
Details
Color | Silver & Gray |
Material | Steel |
Description
Spring tension knurled nut for easy depth measurement and locking. Fitted with 6 inch/150 mm stainless steel rule graduated 64 on one side and 0.5 mm on reverse. Rule measures 7/32 inch (5.5 mm) wide and .041 inch (1.05 mm) thick. Angular depth gauge can be used as a protractor for measuring angles 15°, 30° and 45° which are marked on the tool.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL SHOCKWAVE Impact Square Recess #2 Insert Bits (25 PK) (48-32-4122)
- C.H. HANSON Holder (27600)
- RIDGID Drain Cleaning Cable, 3/8 in Dia, 75 ft Length, Inner Core, Coupling, 2 1/2 in Max Pipe Dia (C-32)
- GEDORE Insulated Screwdriver, Torx T10x5-2/3" Torx(R) T10 (VDE 2163 TX T10)
- BIG HORN Aluminum Router Depth Gauge (19080)
- BIG HORN 3-1/2 Inch Stainless Steel Depth Gauge with Round Head Protractor (19215)
- STM 6 Depth Angle Gauge (231274)
- INSIZE Depth Micrometer, 4" L Base, Flat Anvil (3241-1)
- INSIZE Depth Micrometer, 4" L Base, Flat Anvil (3241-4)
- MITUTOYO Digimatic Depth Gage 18In. (571-214-10)
- GROZ Gauge, Digital Depth, No Hook, 8" (16091)
- Big Horn Measuring and Layout Tools