Shop All Power Saw Accessories
Big Horn
Deluxe Craftsman Table Saw Insert
Mfr # 18418
Zoro # G504396712
$28.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Big Horn
- MFR # 18418
- Zoro # G504396712
- UPC # 766565184189
- Country of Origin United States
- Category Power Saw Accessories
Details
Color | Gray |
Material | Plastic |
Description
Big Horn 18418 Deluxe Craftsman Table Saw Insert. Fits Craftsman 10" belt drive saws with a 3-3/4"x14" Made of 1/2" thick High Density PVC, each insert weighs approx 18 oz, and are machined for flatness prior to cutting. Our deluxe inserts will withstand temperatures to 0 Degree without shattering or curling.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Hanson High Carbon Steel HCS Tap and HSS Drill Bit Set 6 - 32 2 pc (80213)
- MILESCRAFT FeatherBoard Single Featherboard for Table Saw, Band Saw and Router Table Safety (1406)
- VERMONT GAGE Plug Gage, No Go Type, 0.1024 in. dia. (141210240)
- PROTO Pin Punch, S2, 1/16 x 43-3/4 In (J49116S2)
- BIG HORN 8 Inch Table Saw Blade Holder (19175)
- BIG HORN Featherboard - Carded (10215C)
- BIG HORN Push Block - Bulk (19072B)
- BIG HORN Deluxe Table Saw Insert For Delta (18416)
- BIG HORN 12 Inch Table Saw Blade Holder (19177)
- BIG HORN 3 Phase, 50HZ @ 240V & 60HZ @ 220V, 5-HP, 12-18-Amp Magnetic Switch (18835)
- HUSQVARNA Tile Saw Stand, Use With Mfr. No.TS250 X3 (542203252)
- Big Horn Power Saw Accessories