Shop All Shim Stock
Big Horn
Contractor-Grade Air Pump For Lifting Cabinets, Windows, Doors
Mfr # 13202
Zoro # G504387772
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Rubber & Nylon Fabric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Big Horn
- MFR # 13202
- Zoro # G504387772
- UPC # 766565132029
- Country of Origin China
- Category Shim Stock
Details
Color | Black |
Material | Rubber & Nylon Fabric |
Description
Big Horn 13202 Contractor-Grade Air Pump Inflatable Shim Bag. The Air Inflatable Shim Bag is made of extremely durable ballistic Nylon fabric and has a max load capacity of 300 lb. The 6" x 6.5" air cushion bag is 1/16" thick when deflated and 2-1/2" thick when inflated. 6" long tube & 1-1/2"x 3" rubber bulb are attached and ready to use right out of the box. Hand operated pump gives maximum load of 300 lb. per bag inflates and deflates easily.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 3/4"-10 Flange Bolt, Plain Steel, 2 in L, 80 PK (4RXG7)
- ITW BEE LEITZKE Clevis Pin, 1018, 0.750 In x6 In L (WWG-CLP-235)
- ZORO SELECT Slotted Shim 4 x 4" x 0.075", Pk10 (36D754)
- ZORO SELECT Carriage Bolt, Square, Gr 5, Steel, PK400 (B08320.025.0500)
- PRECISION BRAND Shim Stock, Roll, Cold Low Stl, 0.0100 In (16460)
- PRECISION BRAND Shim Stock, Sheet, High Bl, Stl, 0.0080", PK2 (23170)
- PRECISION BRAND Laminated Shim .003, SS, .016 x 20 x 24" (72316)
- MAUDLIN PRODUCTS Shim, Roll, 316, Annealed, 6 x50 In x0.127mm (316-005-6-50)
- PRECISION BRAND Shim Stock, Roll, Brass, 0.0040 In, 12 In (17275)
- PRECISION BRAND Shim Stock, Roll, Brass, 0.0030 In, 6 In (17740)
- Big Horn Shim Stock