Shop All Milling and Drilling Accessories
Big Horn
Concealed 35 mm Hinge Router Jig
Mfr # 19696
Zoro # G704396895
product price: $15.45
/ea
$15.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black & Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Big Horn
- MFR # 19696
- Zoro # G704396895
- UPC # 766565196960
- Country of Origin China
- Category Milling and Drilling Accessories
Details
Color | Black & Silver |
Description
Big Horn 19696 Concealed 35 mm Hinge Router Jig. Machine 35mm hinge cup holes with your router instead of a drill press. The hinge mounting screw holes are used to clamp the Jig. So screw clamp the jig, route and install the hinge.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Saw Blade, Wet Cutting, 8" Blade dia. (DB869)
- ELESA Threaded stud, DVA.6-30-30-M8-18-40 (DVA.6)
- PLATT Protective Case, 18"L x 13"W (06385)
- SPEEDTAPS Straight Flute Hand Tap Plug, 4 Flutes (SPDTPS1/2 X5)
- BIG HORN 1/4 Inch Light Duty Angle Drill Attachment / Adapter (19241)
- BIG HORN 1/4" Adj Quick-Change Hex Shnk Adptr for 3/16" Countersink & Tapper Pt Drill Bit (Shnk only W/O Bit) (13225)
- BIG HORN 1/4" Adj Quick-Change Hex Shnk Adptr for 1/8" Countersink & Tapper Pt Drill Bit (Shnk only W/O Bit) (13221)
- BIG HORN Hinge Drilling Jig (19697)
- BIG HORN 56pc Mini Pocket Hole Jig Set - (Two Holes) (12604)
- BIG HORN 3/4 Inch x 6 Feet UHMW ROLL (19420C)
- FEIN OLD TURBO VAC 1 MICRON FILTER CARTRIDGE (69908195017)
- Big Horn Milling and Drilling Accessories