Shop All Edge and Center Finders
Big Horn
Center Locator, 1-Inch x 2-1/4-Inch Replaces Templaco 1595A
Mfr # 70135
Zoro # G804402007
product price: $5.95
/ea
Sold in multiples of 2 for $11.90
$11.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Big Horn
- MFR # 70135
- Zoro # G804402007
- UPC # 766565701355
- Country of Origin China
- Category Edge and Center Finders
Details
Color | Red |
Material | Plastic |
Description
Big Horn 70135 Center Locator, 1-Inch x 2-1/4-Inch Replaces Templaco 1595A. Center locators will precisely locate the template over the hole bored into the door or jamb. Just insert the locator into the bored hole, place the template over the locator, set the nails to attach the template onto the door or jamb, remove the locator and rout the mortise with your router.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS Williams External Snap Ring Plier (PL-528)
- GRK FASTENERS STAR PWR BIT T10 2"" 25PK (86419)
- MILWAUKEE TOOL 1-1/2 in. x 12 in. Straight Shank Rebar Cutter (48-20-6791)
- MASTER APPLIANCE Heat Gun Attachment, Heat Spreader, 2 In (35260)
- BIG HORN Latch & Strike Templates (A & B) w/Center Locators (1" x 2-1/4" - 1-1/8" x 2-1/4" - 1-1/8" x 2-3/4") (70146)
- BIG HORN Center Locator, 1-1/8-Inch x 2-1/4-Inch Replaces Templaco 1595-B/L (70136)
- BIG HORN Marking Center Finder with Pencil (19108)
- STARRETT Wiggler/Center Finder 3 Attachments (S828)
- MITUTOYO Edge Finder, Double, Cylindrical/Conical (050104)
- HAIMER Edge Finder, 163mm L, 0.15" Tip dia. (80.460.00.FHN)
- STARRETT Edge/Center Finder, 0.200 In Tip (827B)
- Big Horn Set Up & Alignment Tools