Shop All Tape Measures
Big Horn
Carpenter Tools Kit - 25ft Tape Measure, Carpenter Pencil, Sharpener, Pencil/Crayon Holder
Mfr # 19925
Zoro # G706376529
product price: $27.99
/ea
$27.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rewind Type Auto-Lock Retraction
- Material Wood, Plastic, Steel
- Color Yellow, Red, Blue, Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Big Horn
- MFR # 19925
- Zoro # G706376529
- UPC # 766565199251
- Country of Origin China
- Category Tape Measures
Dimensions
Blade Length | 25 Ft |
Details
Rewind Type | Auto-Lock Retraction |
Item | Measuring Kit |
Material | Wood, Plastic, Steel |
Color | Yellow, Red, Blue, Black |
Description
Big Horn 19925 .
Measuring Tape:
Our Auto-Lock tape measures feature blades that automatically stay in a locked position until you press the button to retract them. The auto-locking feature offers smooth, comfortable retraction to avoid having the hook slam into the case, which makes the tapes both user friendly and durable.
Fractions are printed on the blade to secure measurements faster & easier than ever before, making this the perfect tape measure for new homeowners or avid DIYers.
Carpenter Pencils:
High quality thick carpenter pencils are 7" long x 9/16" wide and made with strong flat lead. Sold as a Case of 144 Pencils. Black hard lead. Outside red casing.These pencils are a durable marking tool that can be used in many applications including carpentry, and artistry.
Dual Marker / Pencil Holder :
Adjustable locking ring holds crayons and carpenter's pencil in place during use. Works with hexagon shaped lumber crayons. It carries 1 crayon and 1 carpenter's pencil and fits in your nail bag side pocket easily.
Carpenter's Pencil Sharpener:
Hardened sharpening blade for extended life. Narrow sharpening angle for durable point. Designed to be easy sharpening of rectangular carpenter pencils.
Measuring Tape:
Our Auto-Lock tape measures feature blades that automatically stay in a locked position until you press the button to retract them. The auto-locking feature offers smooth, comfortable retraction to avoid having the hook slam into the case, which makes the tapes both user friendly and durable.
Fractions are printed on the blade to secure measurements faster & easier than ever before, making this the perfect tape measure for new homeowners or avid DIYers.
Carpenter Pencils:
High quality thick carpenter pencils are 7" long x 9/16" wide and made with strong flat lead. Sold as a Case of 144 Pencils. Black hard lead. Outside red casing.These pencils are a durable marking tool that can be used in many applications including carpentry, and artistry.
Dual Marker / Pencil Holder :
Adjustable locking ring holds crayons and carpenter's pencil in place during use. Works with hexagon shaped lumber crayons. It carries 1 crayon and 1 carpenter's pencil and fits in your nail bag side pocket easily.
Carpenter's Pencil Sharpener:
Hardened sharpening blade for extended life. Narrow sharpening angle for durable point. Designed to be easy sharpening of rectangular carpenter pencils.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOUGEN-OGURA 3/16 in. Round Die SA , 5/64-.118THK (76572)
- PERFORMANCE TOOL 1/2 In Dr. Impact Socket 27Mm Socket Imp 27Mm, M837 (M837)
- WESTWARD Straight Flute Hand Tap, Taper, 3 Flutes (2LXD4)
- MILTON INDUSTRIES Siphon Spray Blow Gun Kit 1/4"Npt Air In (MILS157)
- BIG HORN 48 Inch Lengths, 9/16 Inch Width Self Stick Tape Rule (19646)
- BIG HORN 48 Inch Lengths 9/16 Inch Width Self Stick Tape Rule (19645)
- BIG HORN Carpenter Tools Kit - 16ft Tape Measure, Carpenter Pencil, Sharpener, Pencil/Crayon Holder (19916)
- MILWAUKEE TOOL 100 Ft Steel Open Reel Long Tape Measure (48-22-5201)
- WOKIN 10 Foot Measuring Tape (500803)
- US TAPE 18 ft Oil Gauging Tape Measures, 1/2 in Blade (58812)
- LUFKIN 3/4X12 HI-VIZ TAPE (PHV1312DN)
- Big Horn Measuring and Layout Tools