Shop All Cutting Pliers
Big Horn
Carpenter Pincer / Cutting Plier / Nail Puller
Mfr # 19890
Zoro # G206378047
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Type Dipped-Anti-Slip Handle
- Jaw Length 3/4"
- Jaw Width Additional Tool
- Material High Carbon Steel
- Application Constructions, Carpentry, Installing Floors, and General Use
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Big Horn
- MFR # 19890
- Zoro # G206378047
- UPC # 766565198902
- Country of Origin China
- Category Cutting Pliers
Dimensions
Jaw Length | 3/4" |
Jaw Width | Additional Tool |
Details
Handle Type | Dipped-Anti-Slip Handle |
Material | High Carbon Steel |
Application | Constructions, Carpentry, Installing Floors, and General Use |
Handle Design | Pistol Grip |
Wire Stripper | Yes |
Handle Color | Red |
Shank Material | High-Carbon Steel |
Wire Crimper | Up to 1.2 MM |
Plier Item | Plier |
Description
Big Horn carpenters pincers are designed to be pull out nails or clevis pins from wood without damaging the wood's surface. Used to repair windows and doors, removing skirting boards and renovating furniture. The head is design to serve as a point of leverage against the wood when removing nails and staples. These end cutting pliers are manufactured for durability, strength and well sharpened to be able to cut steel wire up to 1.2mm.
Easy Nail Removal: Crafted to ease any actions and help carpenters in their daily duties. These pincers pull out nails from wood without damaging the surface. These end cutting pliers are made durable, strong, well sharpened to be able to cut steel wire up to 1.2mm
Ergonomic Anti Slip Handle Grip: From now on, you will be able to work during longer hours, comfortably, without feeling any pain the end of the day on your project with these carpenters' pincers
Easy Nail Removal: Crafted to ease any actions and help carpenters in their daily duties. These pincers pull out nails from wood without damaging the surface. These end cutting pliers are made durable, strong, well sharpened to be able to cut steel wire up to 1.2mm
Ergonomic Anti Slip Handle Grip: From now on, you will be able to work during longer hours, comfortably, without feeling any pain the end of the day on your project with these carpenters' pincers
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAHCO Bahco Timber Saw, Professional Cut (PC-24-TIM)
- MARSHALLTOWN 5x2 Margin Trowel (97)
- KIPP Adjustable Handle, Modern Design, Sz. 4, M12X90, Die Cast Zinc Red RAL 3003, Comp: Steel (K0122.41227X90)
- SUPERIOR TILE CUTTER AND TOOLS Tile Nipper, Offset Jaws, Green (ST020)
- KNIPEX 5 1/2 in High Leverage Diagonal Cutting Plier Standard Cut Uninsulated (74 02 140)
- KNIPEX Diagonal Cutters, 7" Diagonal Cutters-10 (70 06 180)
- WESTWARD 5 in Diagonal Cutting Plier Flush Cut Narrow Nose Uninsulated (53JW92)
- XCELITE 5 in Diagonal Cutting Plier Flush Cut Pointed Nose Uninsulated (S475JSNN)
- KNIPEX Concreters Nippers 8 3/4 (99 01 220 SBA)
- STAHLWILLE TOOLS Electronics top cutter, electronic components semi flush cutting L.112mm head polished handles (66206115)
- EREM Diagonal Cutting Pliers, 4-1/4", Flush, Tungsten Carbide, ESD-Safe, Cushion Grip Handles (576TX)
- Big Horn Pliers