Shop All Claw, Rip & Framing Hammers
Big Horn
Brass Hammer, Hickory Handle, 1lb
Mfr # 15124
Zoro # G508250713
product price: $26.75
/ea
$26.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Material Wood
- Handle Material Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Big Horn
- MFR # 15124
- Zoro # G508250713
- UPC # 766565151242
- Country of Origin China
- Category Claw, Rip & Framing Hammers
Details
Head Material | Wood |
Handle Material | Wood |
Description
The Big Horn 1 LB Brass Hammer is designed from forged brass to deliver nonsparking and event blow distribution on surfaces This fixed faced head is ideal for working near combustible materials and to prevent damage to work surfaces Precision matched for balance to offer ease of use and powerful blows with less effort Equipped with a 100 Canadian Hickory handle with triple wedge provides great comfort and consistency with each blow
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Adjustable Handle, Low Profile, Size: 2, M06X25, Zinc, Orange RAL 2004, Comp: Steel (K0737.2062X25)
- FISKARS Sledge Hammer 36 In 8 Lb (750610-1001)
- RIDGID Spring Ring, PK2 (44525)
- THRIFCO PLUMBING 3/4 Inch RAM Bit #3239 (5109083)
- BIG HORN 21 Oz Straight Handle Framing Hammer (BJ21FMS) (15100)
- BIG HORN 16 Oz Tiger Titanium Framing Hammer with Curved Handle (15152)
- BIG HORN Claw Hammer, Hickory Straight Handle, 10 Oz (15126)
- BIG HORN 25 oz Curved Handle for Framing Hammer 15121 / BJ24FM (15123)
- BIG HORN 25 Oz Curved Handle Framing Hammer - BJ24FM (15121)
- BIG HORN 21 Oz Curved Handle Framing Hammer (BJ21FM) (15101)
- STANLEY 16 oz. Straight Claw Hammer, Hickory Handle, Steel Head (51-716)
- Big Horn Claw, Rip & Framing Hammers