Shop All Door Repair
Big Horn
Bore Master Door Lock Installation Kit with Carbide Spur Bits Replace Templaco BJ-115-C3
Mfr # 70145
Zoro # G904396831
product price: $382.99
/ea
Free Shipping & Returns
$382.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black & Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Big Horn
- MFR # 70145
- Zoro # G904396831
- UPC # 766565701454
- Country of Origin China
- Category Door Repair
Details
Color | Black & Silver |
Description
Big Horn 70145 Bore Master Door Lock Installation Kit with Carbide Spur Bits Replace Templaco BJ-115-C3. This kit is supplied with door boring fixture that is adjustable from 2-3/8” to 2-3/4” backset positions and for wood doors as thin as 1” to 2-1/2” thick includes a bushing and a reducer ring.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KWIKSET Kwikset: KingstonGrade 2 Privacy commercial lever / Satin Chrome (KWS-733KNL-UL-26D)
- JMA JMA: Yamaha YM55 / X111 Motorcycle Key (JMA YAMA-16D) (JMA-YAMA-16D)
- LIFTMASTER Universal Garage Door Receiver, 6 in. L (860LM)
- TRIMLITE Exterior Single Door, Right Hand/Inswing, 1.75 Thick, Fiberglass (2868RHISPSF5PSHK49161DB)
- BIG HORN 'A' Latch & Strike Template Kit - Finish Size 1-Inch x 2-1/4-Inch - Replaces Templaco LS-166A (70156)
- BIG HORN B' Strike Template w/Center Locator - Finish Size 1-1/8-Inch x 2-3/4-Inch Replaces Templaco ST-151B (70133)
- BIG HORN Center Marker for 1 Inch Latch Bore with Stainless Steel Point - Replaces Templaco CM-800 (70142)
- BIG HORN Wood Door Lock Installation Kit, with Strike & Latch Mortiser Replace Templaco BJ-102-C3 (70125)
- BIG HORN 'A' Latch Template with Center Locator - Finish Size 1-Inch x 2-1/4-Inch Replaces Templaco LT-121A (70131)
- BIG HORN Latch Mortiser for Bore Master, 1 Inch x 2-1/4 Inch Replaces Templaco LM-001 (70139)
- STRYBUC Closet Door Track 6ft (8-467-6)
- Big Horn Door Repair