Shop All Replacement Parts
Big Horn
Band Saw Replacement Tire for 14" Wheel, PK 2
Mfr # 14338-2PK
Zoro # G104392411
product price: $28.99
/pk 2, $14.50/ea
$28.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Orange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Big Horn
- MFR # 14338-2PK
- Zoro # G104392411
- UPC # 766565943380
- Country of Origin China
- Category Replacement Parts
Details
Color | Orange |
Description
These premium quality bandsaw tires are made slightly smaller then wheel diameter to provide a tight fit. Tire may be trimmed to fit narrower wheels.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOUGEN 1-3/8 in. X 1 in. 12,000-Series Annular Cutter (12144)
- TEKTON 15-Tool Combination Wrench Holder (Black) (79352)
- KO-KEN Socket 23mm 6 Point 77mm 1/2 Sq. Drive (4300M-23)
- AVEN Tweezers, Set 5pcs., Gp In Plastic Pouch (18473)
- BIG HORN Professional Router Speed Control (18852)
- BIG HORN Router Speed Controller (18853)
- BIG HORN Band Saw Replacement Tire for 14" Wheel with Ball Bearing 6202ZZ, PK 2 (14335-KIT)
- BIG HORN Band Saw Replacement Tire for 18 Inch Wheel Replaces Jet/Powermatic 100025A / PWBS14-119 (14337)
- BIG HORN Band Saw Replacement Tire for 16 Inch Wheel Replaces Jet/Powermatic 100025A / PWBS14-119 (14336)
- BIG HORN Band Saw Replacement Tire for 14 Inch Wheel - Replaces Delta 905145, 426020940003S & 426020940003 (14338)
- SUPERIOR ELECTRIC Japanese Aftermarket Carbon Brush Replaces Hitachi 999-043 & DeWalt 514003-43 (P05)
- Big Horn Power Tool Parts