Shop All Bench Vises
Big Horn
Baby Bench Vise with Swivel Base 2 Inch
Mfr # 19282
Zoro # G204394261
product price: $34.29
/ea
$34.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Big Horn
- MFR # 19282
- Zoro # G204394261
- UPC # 766565192825
- Country of Origin India
- Category Bench Vises
Details
Material | Steel |
Color | Silver |
Description
This 2" bench vise is crafted and designed to provide dependable service and long life! This vise is constructed from cast steel. The jaws and anvil have been hardened . The base swivels 360° and locks in place with two lockdown bolts. These are great for the shop, or for mounting on a block bench.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/2 in Drive, 14mm 6 pt Metric Socket, 6 Points (J7414M)
- DRILL AMERICA 5/32"x12" HSS Aircraft Extension Drill Bit, Number of Flutes: 2 (DWDA/CX125/32)
- HYDE Tool Pouch, Tool Sheath, Tan, Synthetic Leather, 1 Pockets (56500)
- IDEAL Replacement Die, For Type F (RG6, RG59) (30-582)
- BIG HORN 6 Inch Clamp-On Woodworking Bench Vise (19289)
- BIG HORN 6 Inch Portable Woodworking 'Toe-in' Vise (19296)
- BIG HORN Heavy-Duty Industrial 4-1/2- Inch Workshop Bench Vise Tool with 240-Degree Swivel Base (19320)
- BIG HORN 6 Inch Bench Vise (19285)
- BIG HORN 5 Inch Multi-Purpose Vise with 360° Swivel Base & Steel Jaws (19306)
- BIG HORN 9 Inch Woodworkers Bench Vise (19310)
- LIGHT HOUSE BEAUTY 6 in. Shop Vise with Swivel Base (LI3046293)
- Big Horn Vises & Presses