Shop All Door Repair
Big Horn
'B' Strike Template - Finish Size 1-1/8-Inch x 2-3/4-Inch Replaces Templaco ST-151B
Mfr # 70134B
Zoro # G904395308
product price: $21.99
/ea
$21.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic & Wood
- Color Red & Brown
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Big Horn
- MFR # 70134B
- Zoro # G904395308
- UPC # 766565701348
- Country of Origin China
- Category Door Repair
Details
Material | Plastic & Wood |
Color | Red & Brown |
Description
Big Horn 70134B 'B' Strike Template - Finish Size 1-1/8-Inch x 2-3/4-Inch Replaces Templaco ST-151B.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DORMAKABA Pull Plate, Grade 1, Heavy Duty, 300 Series (QET377L689)
- EMBASSY 3 x 3 Solid Brass Hinge, Polished Chrome US26 Finish with Flat Tips (3030US26F-1)
- MONROE PMP Glass Door Magnetic Catch, Surface, 4 lb. (4FCX5)
- CODEL DOORS 24" x 80" Knotty Alder 3-Panel Mission Interior Shaker Slab Door (2068ska8403)
- BIG HORN B' Strike Template w/Center Locator - Finish Size 1-1/8-Inch x 2-3/4-Inch Replaces Templaco ST-151B (70133)
- BIG HORN 'A' Latch Template - Finish Size 1-Inch x 2-1/4-Inch Replaces Templaco LT-121A (70131A)
- BIG HORN Strike Mortiser for Bore Master, 1 Inch x 2-1/4 Inch (Full Lip) Replaces Templaco SM-002 (70138)
- BIG HORN Door & Board Lifter (Trend D/LIFT/B) (70120)
- BIG HORN 'A' Latch & Strike Template Kit - Finish Size 1-Inch x 2-1/4-Inch - Replaces Templaco LS-166A (70156)
- BIG HORN Center Marker for 1 Inch Latch Bore with Stainless Steel Point - Replaces Templaco CM-800 (70142)
- PAMEX 5ft Spacious Shower Rod with Flange Bright Chrome Finish (BSRCP573)
- Big Horn Door Accessories