Shop All Scribers and Probes
Big Horn
Aluminum Professional Dual Function Scriber Gauge - 8-Inch
Mfr # 14613
Zoro # G006376526
product price: $27.55
/ea
$27.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Aluminum
- Application Marking & Measuring
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Big Horn
- MFR # 14613
- Zoro # G006376526
- UPC # 766565146132
- Country of Origin China
- Category Scribers and Probes
Details
Item | Scriber Gauge |
Material | Aluminum |
Application | Marking & Measuring |
Description
Big Horn 14613 8-Inch Aluminum Professional Dual Function Scriber Gauge.
The ruler body is composed of a T-shaped ruler and a stopper. It is made of aluminum alloy. The surface is frosted and anodized, wear-resistant, rust-proof, and comfortable to the touch, lightweight but strong, accurate, a good tool for layout in woodworking.
Laser marking, clear reading. The limiter is marked with a scale and has a resolution of 0.05mm for more accurate reading. Woodworking T Square with a magnet on the back, it is convenient for you to work in special scenes and play a fixed role.
Each of our aluminum calipers is precisely ground using the most advanced MCT equipment, then polished and anodized. The lightweight ergonomic structure conforms to the force fulcrum of the human body, which can reduce the pressure on the elbow or wrist of the user when measuring and marking.
Multi gauge measuring tool is absolutely versatile. You can insert a straight ruler and this will work as a vernier caliper. Multi gauge caliper comes with additional depth gauge accessory which is perfect for measuring items such as cylindrical rods, pipes and all kinds of angles. This depth gauge is also removable. You can fully customize the caliper with additional components based on the projects.
The ruler body is composed of a T-shaped ruler and a stopper. It is made of aluminum alloy. The surface is frosted and anodized, wear-resistant, rust-proof, and comfortable to the touch, lightweight but strong, accurate, a good tool for layout in woodworking.
Laser marking, clear reading. The limiter is marked with a scale and has a resolution of 0.05mm for more accurate reading. Woodworking T Square with a magnet on the back, it is convenient for you to work in special scenes and play a fixed role.
Each of our aluminum calipers is precisely ground using the most advanced MCT equipment, then polished and anodized. The lightweight ergonomic structure conforms to the force fulcrum of the human body, which can reduce the pressure on the elbow or wrist of the user when measuring and marking.
Multi gauge measuring tool is absolutely versatile. You can insert a straight ruler and this will work as a vernier caliper. Multi gauge caliper comes with additional depth gauge accessory which is perfect for measuring items such as cylindrical rods, pipes and all kinds of angles. This depth gauge is also removable. You can fully customize the caliper with additional components based on the projects.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Combination Wrench, Metric, 27mm Head Sz (J1227MASD)
- TITAN CUTTER 7.5" COMPOUND DIAGONAL (TL11412)
- MITUTOYO Drive Pin Punch Set, 8 Pieces, Brass (985-120)
- FEIN Polishing Kit, Barrel Grip, 15.0V, 9" Pad (WPO 14-25 E PS)
- BIG HORN Contour Gauge with Lock (19065)
- BIG HORN 6 inch Scriber with pocket clip (19223)
- BIG HORN Marking / Striking / Scribing Knife (19061)
- ALLPAX Packing Hook, Rigid, No. 10, 6-1/8" L (AX1225)
- TESA BROWN & SHARPE Scriber, Point Type Steel, 6-1/4" L (599-778-3)
- MOODY TOOL Handle Scriber, Adjustable (76-1512)
- MARTINDALE ELECTRIC Etcher, No. 5-M, 230V., Complete, Less Points (ETCH5MBNP)
- Big Horn Scribers and Probes