Shop All Tap Holders
Big Horn
Aluminum Miter Square - 10-Inch
Mfr # 19573
Zoro # G606378043
product price: $46.29
/ea
$46.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 10"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Big Horn
- MFR # 19573
- Zoro # G606378043
- UPC # 766565195734
- Country of Origin China
- Category Tap Holders
Dimensions
Overall Length | 10" |
Details
Item | Miter Square |
Description
Big Horn 19573 . Useful for setting up machines requiring precision cuts.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 2 Phil Insert Bit Tip (DW2002BL)
- PFERD 6" Square File - Smooth Cut (11086)
- SK PROFESSIONAL TOOLS 3/8 in Drive Torx(R) Socket Torx(R) T47 Tip, 3 in L (45547)
- TEKTON 3/8 Inch Drive x 1/2 Inch Deep 6-Point Socket (SHD13013)
- BIG HORN Aluminum Miter Square - 20-Inch (19574)
- BIG HORN Aluminum Miter Square - 6-Inch (19572)
- HHIP R8 To MT2 Morse Taper Sleeve (3900-1812)
- GARANT Adapter for Toolholder, All-Steel, Type: 6-3E (148706 6,3E)
- PALMGREN Tap Holder, 1/2 In Tap Size, 2 3/4 In OAL (9680508)
- HHIP CAT40 V-Flange To MT4 Tang End Morse Taper Adapter (3900-4309)
- HHIP #40 NMTB X 1-1/4" Shell End Mill Holder (3900-1744)
- Big Horn Tap Holders