Shop All Indicator Holders, Bases, and Stands
Big Horn
Aluminum Body Dual Marker Holder for Carpenters Pencil/Lumber Crayon - DISPLAY PACK
Mfr # 19857
Zoro # G206381924
product price: $14.19
/ea
$14.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dial Color Red, Silver
- Material Aluminum
- For Use With Pencil & Hex. Marker
- Application Measuring & Marking
- Frame Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Big Horn
- MFR # 19857
- Zoro # G206381924
- UPC # 766565198575
- Country of Origin China
- Category Indicator Holders, Bases, and Stands
Details
Item | Marker Holder |
Dial Color | Red, Silver |
Material | Aluminum |
For Use With | Pencil & Hex. Marker |
Application | Measuring & Marking |
Frame Material | Aluminum |
Description
Adjustable locking ring holds crayons and carpenter's pencil in place during use. Works with hexagon shaped lumber crayons. It carries 1 crayon and 1 carpenter's pencil and fits in your nail bag side pocket easily.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.236 (111123600)
- STRINGLINER Masons Line, Braided, 500 ft. L, PK3 (35459)
- HARVEY TOOL Miniature End Mill - 4 Flute - Corner Radius, 0.0620" (1/16), Corner Radius: 0.0200" (51662-C3)
- DE-STA-CO Toggle Clamp, Hold Down, 150 Lbs, Neoprene (305-U)
- STARRETT Extra-Lngth Cntct Pnt Rglr Style, 1/4" L (PT07215)
- STARRETT Dial Indicator Lever Control (PT99356)
- STARRETT AGD Indicator, Flat-End Steel Point, 3/4" (PT06632-20)
- BNS Indicator Holder Sliding Swivel with A Spring-Loaded Clamp (599-7739-1)
- AMPG Magnetic Back, MTI, Peacock, Enco Agd 2 (Z2730)
- ECLIPSE MAGNETICS Push button Magnetic Base, Heavy Weight W/ Fine Adjustment (E901)
- INSIZE Concentricity Gage (4789-3E)
- Big Horn Indicator Holders, Bases, and Stands