Shop All Indicator Holders, Bases, and Stands
Big Horn
Aluminum Body Dual Marker Holder for Carpenters Pencil/Lumber Crayon - BULK (CRATE DISPLAY BOX)
Mfr # 19859
Zoro # G306381923
product price: $58.15
/ea
$58.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Dial Color Red, Silver
- Frame Material Aluminum
- For Use With Pencil & Hex. Marker
- Application Measuring & Marking
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Big Horn
- MFR # 19859
- Zoro # G306381923
- UPC # 766565198599
- Country of Origin China
- Category Indicator Holders, Bases, and Stands
Details
Item | Marker Holder |
Material | Aluminum |
Dial Color | Red, Silver |
Frame Material | Aluminum |
For Use With | Pencil & Hex. Marker |
Application | Measuring & Marking |
Description
Adjustable locking ring holds crayons and carpenter's pencil in place during use. Works with hexagon shaped lumber crayons. It carries 1 crayon and 1 carpenter's pencil and fits in your nail bag side pocket easily.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROZ Wing Compass, 8", (1551)
- AMPG Micrometer Ball Attachment, 1/4" (Z9300)
- KLEIN TOOLS Flip Socket Set, Impact, 9-in-1 (32934)
- BILTEK New Hollow Metal Leather Punch Set Punches Professional Wood Plastic Gasket, 13Pk (NPTC-HLP012-1Y)
- BIG HORN Aluminum Body Dual Marker Holder for Carpenters Pencil/Lumber Crayon - DISPLAY PACK (19857)
- NOGA Magnetic Base/Indicator Holder, Steel (MG71003)
- TESA BROWN & SHARPE Contact Point, Carbide, 1/2 x 0.015 In (599-7030-15)
- HHIP 2 Piece 0.03" Test Indicator W/.0005" Resolution & Indicator Holder (4400-0013)
- HHIP Universal Test Indicator Holder (4401-0401)
- AMPG Indicator Swivel Adaptor (Z1018)
- AMPG Dovetail Swivel Holder, 3.30, 3/8mm Shank (Z9649)
- Big Horn Precision Measuring Tools