Shop All Tap Wrenches
Big Horn
Adjustable T-Handle Tap Wrench Set 3 Piece M1-M4 / M4-M6 / M6-M12
Mfr # 19281
Zoro # G604396896
product price: $18.19
/ea
$18.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Ductile steel
- Color Silver & Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Big Horn
- MFR # 19281
- Zoro # G604396896
- UPC # 766565192818
- Country of Origin India
- Category Tap Wrenches
Details
Material | Ductile steel |
Color | Silver & Black |
Description
Big Horn 19281 is a three piece set of hand tap wrenches designed for use in hand tapping and reaming operations. Each wrench features a heavy-duty ductile steel body with a knurled chuck cap. A four point clamping system helps to increase the range of tap sizes that can be used and provide a firm non slip grip for accurate control.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT End Mill, 3/4 in.4 Flutes, TiCN (203-001242)
- KEO Countersink, 3 FL, 60 deg, 1-1/4in, HSS, TiN (51256-TIN)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2028MD)
- LENOX Band Saw Blade, 10 ft. 9 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Steel (53316D2B103275)
- BIG HORN Straight Handle Tap Wrench 1/2 Inch Hand Taps Capacity (Drop Forged) (19863)
- BIG HORN Straight Handle Tap Wrench 1/4 Inch Hand Taps Capacity (Drop Forged) (19862)
- HHIP 10-3/4" Tap Wrench Extension With 2-Jaw Chuck (3900-0219)
- WESTWARD T Handle Tap Wrench, Fixed, 1/4 to 1/2 In (2CYT3)
- GENERAL TOOLS Tap Wrench Set, 0 to 1/2 In, 3 pc (167)
- WESTWARD Sliding T Handle Tap Wrench, 1/16-1/4 In (2FLL7)
- HOLEX Adjustable Tap Wrench, Capacity: 2 - 8 mm (148410 1.1/2)
- Big Horn Tapping Tools