Shop All Hole Saws
Big Horn
Adjustable Hole Saw 1-1/2 Inch to 7-7/8 Inch (40mm - 200mm)
Mfr # 19238
Zoro # G804396740
product price: $24.75
/ea
$24.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Material | Steel |
Color | Silver |
Description
Big Horn 19238 Adjustable Hole Saw ranging from 1-1/2" to 7-7/8" (40mm - 200mm). Will cut plywood, laminates, composite boards, gypsum board, plastic, dry wall, rubber, & many other material with extreme precision .Includes extra brad point drill bit for drilling in thin sheet materials, and Allen Wrench for adjustments.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RPS Tool Belt, Seat Belt Cover Lime Polyester, Lime, Polyester (8100-UNV-LIME)
- MOODY TOOL Screwdriver Set, Slotted/Phillips Combo Set ESD, 8 pcs (57-0635)
- HHIP 1-1/4" Combination Wrench (7023-1020)
- SK PROFESSIONAL TOOLS 6 1/4 in Diagonal Cutting Plier Flush Cut Uninsulated (16107)
- BIG HORN Adjustable Hole Saw 1-1/2 Inch to 11-3/4 Inch (40mm - 300mm) (19239)
- BIG HORN Adjustable Hole Saw 1-1/2 Inch to 11-3/4 Inch (40mm - 300mm) Kit (19240)
- BIG HORN Adjustable Hole Saw 1-1/4 Inch to 5 Inch ( 30 mm - 127 mm) (19242)
- MILWAUKEE TOOL 1" Hole Dozer Bi-Metal Hole Saw (49-56-9609)
- MILWAUKEE TOOL 3-5/8" Hole Dozer Bi-Metal Hole Saw (49-56-9642)
- RUKO 5-1/2" Bi-Metal High Speed Steel Hole Saw (106140)
- CHAMPION CUTTING TOOL 9/16in CT7 Carbide Tipped Hole Cutter, Special Tungsten Carbide Teeth, Pilot Drill & Ejector Spring (CHA CT7-9/16)
- Big Horn Hole Saws & Cutters