Shop All Hole Saws
Big Horn
Adjustable Hole Saw 1-1/2 Inch to 11-3/4 Inch (40mm - 300mm) Kit
Mfr # 19240
Zoro # G604396711
product price: $107.99
/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Gray,Silver & Off White
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Color | Gray,Silver & Off White |
Material | Steel |
Description
Big Horn 19240 Adjustable Hole Saw ranging from 1-1/2" to 11-3/4" (40mm - 300mm) Kit. Will cut plywood, laminates, composite boards, gypsum board, plastic, rubber, & many other material with extreme precision. Includes extra brad point drill bit for drilling in thin sheet materials and Allen Wrench for adjustments. Comes along with a dust collection Kit.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAZOR-BACK Knife Corn Tough Duty Bld 15In (62224)
- HARVEY TOOL 1/2 in. Cutter dia. x 1 in. 1 x 82° included Carbide Drill/End Mill, 3 Flutes, AlTiN Coated (725532-C3)
- PIP Work Gloves, Gray, PU Coated, Nylon, M, PK12 (713SUCG/M)
- STANLEY General Purpose Phillips Screwdriver #3 Round (65-903)
- BIG HORN Adjustable Hole Saw 1-1/2 Inch to 7-7/8 Inch (40mm - 200mm) (19238)
- BIG HORN Adjustable Hole Saw 1-1/2 Inch to 11-3/4 Inch (40mm - 300mm) (19239)
- BIG HORN Adjustable Hole Saw 1-1/4 Inch to 5 Inch ( 30 mm - 127 mm) (19242)
- STARRETT 11/16" Diamond Grit Hole Saw (KD1016-N)
- DIABLO HOLE SAW DIAMOND GRIT 3/8in. (DHS0375DG)
- STANLEY Hole Saw 2-1/4 In. Long Lasting Bi-Metal Construc (3003636L)
- MILWAUKEE TOOL 2-9/16" BIG HAWG w/Carbide Teeth (49-56-9220)
- Big Horn Hole Saws & Cutters