Shop All Hole Saws
Big Horn
Adjustable Hole Saw 1-1/2 Inch to 11-3/4 Inch (40mm - 300mm)
Mfr # 19239
Zoro # G404396690
product price: $38.19
/ea
$38.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Material | Steel |
Color | Silver |
Description
Big Horn 19239 Adjustable Hole Saw ranging from 1-1/2" to 11-3/4" (40mm -300mm). Will cut plywood, laminates, composite boards, gypsum board, plastic, rubber, & many other material with extreme precision. Includes extra brad point drill bit for drilling in thin sheet materials, and Allen Wrench for adjustments.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABC HAMMERS 3 lb. Brass Hammer with 12" Fiberglass Handle (ABC3BFB)
- VULCAN C-Clamp Heavy Duty 4In (JL27363)
- VEGA Slotted 8-10 Insert Bit x 1 (125F10A)
- STAHLWILLE TOOLS Side cutter standard bevel L.160 mm head polished handles dip-coated with suregrip surface (66006160)
- BIG HORN Adjustable Hole Saw 1-1/2 Inch to 7-7/8 Inch (40mm - 200mm) (19238)
- BIG HORN Adjustable Hole Saw 1-1/4 Inch to 5 Inch ( 30 mm - 127 mm) (19242)
- BIG HORN Adjustable Hole Saw 1-1/2 Inch to 11-3/4 Inch (40mm - 300mm) Kit (19240)
- L.H. DOTTIE L.H. Dottie 5-1/2'' Kan-Cut Carbide Recessed Lighting Hole Saw (550C)
- MILWAUKEE TOOL 2-1/4 in. HOLE DOZER Bi-Metal Hole Saw with Arbor (49-56-9680)
- MORSE Hole Cutter, Metal, Saw Diameter 2-1/4in. (CTS36)
- SPYDER 1-1/4" Carbide Tipped Hole Saw (600825)
- Big Horn Hole Saws