Shop All Sanding Bands
Big Horn
ABS Plastic Woodworking 2.5 Inch x 21 Inch Abrasive Sanding Belt 2.5
Mfr # 19519
Zoro # G004401558
product price: $22.79
/ea
$22.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brown,Red & Black
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Big Horn
- MFR # 19519
- Zoro # G004401558
- UPC # 766565195192
- Country of Origin United States
- Category Sanding Bands
Details
Color | Brown,Red & Black |
Material | Plastic |
Description
Big Horn 19519 Made from tough glass filled ABS plastic, It uses standard 2.5" x 14" sanding belts with a tensioning lever to keep the abrasive belt tight and flat. As the belt wears, simply rotate it around for fresh abrasive and then change the belt when spent. In addition to flat sanding, the ends are shaped to sand into tight corners and curved surfaces.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Adhesive/PSA Dsc BU Pad, 6 Hole, 6D (63642506142)
- NORTON ABRASIVES Quick Change Disc, AlO, 3in, 24G, TS, PK50 (66261138206)
- CONTINENTAL ABRASIVES 2" 36 Grit Green Zirconia with Grinding Aid Cloth Reinforced Quick Change Style Disc (Q-ZG2036)
- VSM 4-1/2" x 7/8" Ceramic Coated Fiber Disc 120 Grit PK50 (149547)
- BIG HORN Mitchell #52 Cord .055 x 50 Feet (Med Grit) (19493)
- BIG HORN Mitchell #52 Cord .055 x 12 Feet (Med Grit) (19492)
- BIG HORN Mitchell #50 Cord .070 x 12 Feet (Fine Grit) (19490)
- BIG HORN Mitchell #56 Tape 3/32 x 50 Feet (Med Grit) (19495)
- BIG HORN Mitchell #50 Cord .070 x 50 Feet (Fine Grit) (19491)
- PFERD 3/4" x 1" Spiral Band - Cylindrical Type, Aluminum Oxide 80 Grit (41103)
- MERIT Spiral Band, 1 x 1in, 50G (08834193747)
- Big Horn Sanding Bands