Shop All Door Repair
Big Horn
'A' Strike Template - Finish Size 1-Inch x 2-1/4-Inch Replaces Templaco ST-146A
Mfr # 70132A
Zoro # G404395310
product price: $21.99
/ea
$21.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic & Wood
- Color Red & Brown
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Big Horn
- MFR # 70132A
- Zoro # G404395310
- UPC # 766565701324
- Country of Origin China
- Category Door Repair
Details
Material | Plastic & Wood |
Color | Red & Brown |
Description
Big Horn 70132A 'A' Strike Template - Finish Size 1-Inch x 2-1/4-Inch Replaces Templaco ST-146A.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Gasket, 150 psi, 3 In (GASK-QCWN300-G)
- JEFFREY ALEXANDER 96 mm Center-to-Center Satin Bronze Tiffany Cabinet Pull (658-96SBZ)
- S & W Level Mount, Swivel Stud, 1/4-20, 1in Base (NSSWD-0)
- DORMA Grade 2 Cylindrical Lock, 10-Passage/Closet, LC-Lever, C-Rose, Oil Rubbed Dark Bronze, 2-3/4 Inch (C510-LCC-613)
- BIG HORN 'A' Latch & Strike Template Kit - Finish Size 1-Inch x 2-1/4-Inch - Replaces Templaco LS-166A (70156)
- BIG HORN Door & Board Lifter (Trend D/LIFT/B) (70120)
- BIG HORN 'A' Latch Template - Finish Size 1-Inch x 2-1/4-Inch Replaces Templaco LT-121A (70131A)
- BIG HORN B' Strike Template w/Center Locator - Finish Size 1-1/8-Inch x 2-3/4-Inch Replaces Templaco ST-151B (70133)
- BIG HORN Center Marker for 1 Inch Latch Bore with Stainless Steel Point - Replaces Templaco CM-800 (70142)
- BIG HORN Strike Mortiser for Bore Master, 1 Inch x 2-1/4 Inch (Full Lip) Replaces Templaco SM-002 (70138)
- IVES Ives Pivots (7255 TOP US26D)
- Big Horn Door Repair