Shop All Cartridge Rolls
Big Horn
9 Piece 3 Inch Drum Super Long Sand Kit
Mfr # 19540
Zoro # G204401556
product price: $49.49
/ea
$49.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black & Brown
- Material Aluminum Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Big Horn
- MFR # 19540
- Zoro # G204401556
- UPC # 766565195406
- Country of Origin United States
- Category Cartridge Rolls
Details
Color | Black & Brown |
Material | Aluminum Oxide |
Description
No-lap aluminum oxide resin bond sleeves. Excellent for sanding holes, edges, contours, and irregular shapes. Includes 3 super long 3-inch drums with diameters of 1/2-inch, 1-inch, and 1-1/2-inch. 1/4-inch diameter shanks. Also Includes one fine grit and one coarse grit sleeve for each drum size in kit. 9-piece set. Manufactured in USA.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIAMABRUSH Abrasive Pad, 2 in. dia. (901201222)
- METABO Cutting Wheel 5" x .045" x 7/8" - A60TZ Original Slicer (655353000)
- MERIT Flap Wheel, AO, 3x1/2x1/4 In Shank, 80G (08834137231)
- ARC ABRASIVES Flap Wheel, AO, 2-1/2x1x1/4-20 Shank, 80G (12294)
- BIG HORN 1-1/2 inch Dia x 3 Inch Sanding Sleeves (19543)
- BIG HORN 16-Piece 2 Inch Long EVA Material Sanding Drum & Sleeves Set Kit (19523)
- BIG HORN 20 Piece Rubber Sanding Drum Set (19521)
- BIG HORN 2 Inch Drums 12 Pc Extra Long Sand Kit (19535)
- BIG HORN 1 inch Dia x 3 Inch Sanding Sleeves (19542)
- BIG HORN 3/4 inch Dia x 2 Inch Sanding Sleeves (19537)
- MERIT Cartridge Roll, 5/8" dia, 1 1/2" L (08834180789)
- Big Horn Cartridge Rolls