Shop All Planes and Shaving Tools
Big Horn
9-Inch Adjustable Smoothing Bench Jack Plane No. 4 with 2 Inch Cutter
Mfr # 19316
Zoro # G104396693
$45.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Handle Color Brown & Silver
- Material Carbon Steel & Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Big Horn
- MFR # 19316
- Zoro # G104396693
- UPC # 766565193167
- Country of Origin China
- Category Planes and Shaving Tools
Details
Handle Color | Brown & Silver |
Material | Carbon Steel & Wood |
Description
This high quality tool features heavy, stress-relieved ductile iron castings, fully machined adjustable frogs and high carbon steel blade. The rear tote and increased diameter of the blade adjustment wheel make advancing the blade easy. Features: used for final finishing work, this plane has a perfectly Flat sole that will smooth any wood surface - for professional and heavy-duty application | 2" wide x 7-3/8” long - high carbon steel blade, fitted with adjustable screw for setting the depth of cut for fine or coarse work | Rosewood handle and knob for comfort with solid brass adjustments for smooth operation & provides tremendous control | high quality, heavy cast iron steel body ground on side and base with fully machined frogs | it is also the tool of choice for planing doors & Windows as well as other interior planing chores.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 15/16" 3MT Straight Flute Car Reamer (DWRCARST15/16)
- KO-KEN Socket 11mm 6 Point 50mm Z-series 1/4 Sq. Drive (2300MZ-11)
- ELESA Zinc-plated steel threaded stud, ERX.78 p-1/2-13x3/4-C1 (ERX-p (inch sizes))
- IRWIN 8 in Wire Stripper 24 to 10 AWG (2078300)
- BIG HORN 2 Inch Wide Cutter Blade for Jack Plane No. 4 (19318)
- BIG HORN Professional 2 Pieces Woodworking Kit (19877)
- BIG HORN Micro Brass Plane 3 Piece Standard, Bull Nose, Scraper in Wooden Box (19278)
- BIG HORN 6-1/4-Inch Contractor Grade Adjustable Block Plane (19317)
- BIG HORN Professional 5 Pieces Woodworking Kit (19876)
- BIG HORN Miniature Woodworking Set (13301)
- GREAT NECK BLOCK PLANE (LSO)
- Big Horn Planes and Shaving Tools