Shop All Countersinks
Big Horn
# 9 Complete Countersink W/Taper Drill & Quick-Change 1/4" Hex Shank Adapter From W.L. Fuller (C5M)
Mfr # 18921
Zoro # G404393965
product price: $32.79
/ea
$32.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Color Silver & Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Big Horn
- MFR # 18921
- Zoro # G404393965
- UPC # 766565189214
- Country of Origin United States
- Category Countersinks
Details
Material | Steel |
Color | Silver & Gray |
Description
Big Horn 18921 #9 Countersink with Taper Drill from W. L. Fuller # C5M. Universal 1/4-inch quick-change hex shank prevents slipping in standard chucks and is compatible with all 1/4-inch quick-change chucks, including impact drills; Suitable for drilling holes on board of low hardness such as wood, plastic and other soft material. Drilling length can be adjusted for various length screws simply by loosening and Tightening the set screw.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Carbide End Mill, 1/2in dia, 1-1/2in Cut L (26500716)
- ALLIED INTERNATIONAL Wrench, Adjustable, 10" (51053)
- BOJO TOOLS Flat Edge Scraper Tool (ATH-28-CEL)
- TEKTON 15-Tool Combination Wrench Organizer Rack (Red) (ORG29215)
- BIG HORN # 10 Complete Countersink W/Taper Drill & Quick-Change 1/4" Hex Shank Adapter From W.L. Fuller (C5M) (18926)
- BIG HORN 7 Piece Countersink Drill Bit Set with Quick-Change Hex Shank Adapters (13203)
- BIG HORN # 5 Complete Countersink W/Taper Drill & Quick-Change 1/4†Hex Shank Adapter (18901)
- BIG HORN #14 Complete Countersink w/Taper Drill W. L. Fuller C14M (18935)
- BIG HORN # 6 Complete Countersink W/Taper Drill Replaces W. L. Fuller # C6M (18905)
- BIG HORN 3 in 1 Countersink Set (19555)
- HHIP 1/2" 82 Degree 6 Flute High Speed Steel Chatterless Countersink (2001-3500)
- Big Horn Countersinks