Shop All Compasses
Big Horn
8-Inch Wheel Marking Gauge
Mfr # 19355
Zoro # G004401565
product price: $24.35
/ea
$24.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Brass
- Color Black & Golden
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Body Material | Brass |
Color | Black & Golden |
Description
The Big Horn Brass Stair Gauges (2-Pack) are used for making repeated cuts on rafters and stairs. The gauges are crafted with solid brass to help ensure strength and feature sure-grip thumb screws for control. Easily clamps to any metal framing, rafter or carpenter squares. An essential woodworking tool - no square should be without a set. Speed up any measuring job, with better accuracy! Ideal for repetitive work such as cuts on rafters, stringers, or any type of stairway work.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAZYPOWER Flexible Extension, 1/4", 1/4", 18" (73628)
- RIDGID Cutting Oil, 1 gal, Can (32808)
- SUBURBAN Mag. Chuck, 3inH, 1/4in, Standard, 12-1/4in (RMC-12)
- OSG Spiral Point Tap Plug, 2 Flutes (2888201)
- BIG HORN Marking Gauge 9-Inch with Knurled Brass Adjusting Screw (19256)
- BIG HORN 6 Inch Precision Compass Pencil Holder/Spring Divider/Scriber (19250)
- BIG HORN Rotape Tape Compass (19641)
- BIG HORN 8 Inch Precision Compass Pencil Holder/Spring Divider/Scriber (19251)
- BIG HORN 6 Inch Marking Gauge (19255)
- BIG HORN 8 Inch Mortise & Marking Gauge (19562)
- GROZ Industrial Grade Compass, 16" (1554)
- Big Horn Compasses