Shop All Squares, Bevels, and Stair Gauges
Big Horn
8 Inch Marking Gauge - Beechwood
Mfr # 26018
Zoro # G704401612
$12.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Wood & Plastic
- Color Brown
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Big Horn
- MFR # 26018
- Zoro # G704401612
- UPC # 766565260180
- Country of Origin China
- Category Squares, Bevels, and Stair Gauges
Details
Material | Wood & Plastic |
Color | Brown |
Description
Big Horn 26018 8" Beech Wood Marking Gauge is manufactured from the finest kiln dried beech wood. It has a plain head with plastic thumbscrew. Big Horn marking gauges, featuring beech construction, are designed to accurately mark your material prior to sawing, chiseling, or cutting. The Marking Gauge is a single pin construction with thumbscrew adjustment and radius bottom edge. This beech wood marking gauge features a radiused bottom edge to slide easily on the material being marked.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLPAX Metric Gasket Cutter Kit, Hvy Duty, 30Pcs. (AX6120)
- TRUPER AXE HANDLE WD 35""L (MG-HM 3 1/2H)
- CUSTOM BUILDING PRODUCTS Sanded Tilecaulk10.5Swht (PC1110S-6)
- MASON Floor Mount Vibration Isolator, 2100 lb. (20UZ16)
- BIG HORN 48-Inch Heavy-Duty Drywall T-Square (19583)
- BIG HORN 6 Inch Blade Carpenter Try Square (19236)
- BIG HORN 90 Degree Positioning Squares with 4 Right Angle Clamps Set (14616)
- BIG HORN Sliding T-Bevel (Adjustable) 10-1/2 Inch (19275)
- BIG HORN Rafter Angle Square, 12 Inch, Aluminum (19579)
- BIG HORN 10 Inch Plastic Contour Gauge (19063)
- STANLEY Carpenters Square, Alum, 24 x 16 In (45-300)
- Big Horn Measuring and Layout Tools