Shop All Taper Length Drill Bits
Big Horn
# 7 Screw Taper Drill Only W. L. Fuller 20100156
Mfr # 18950
Zoro # G304393966
product price: $12.15
/ea
$12.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Big Horn
- MFR # 18950
- Zoro # G304393966
- UPC # 766565189504
- Country of Origin United States
- Category Taper Length Drill Bits
Details
Material | Steel |
Color | Silver |
Description
Big Horn 18950 #7 Screw Taper Drill Onliy. Recommended for most jobs, whether in a drill press or in hand held equipment. Cuts very well in both hard and soft woods. To cut wood and plastics in one operation for the thread and shank of wood screws. Taper Point Drills are made of High Speed Steel to hold their sharp cutting edges longer. W. L. Fuller # 20100156.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MICRO 100 Brazed Tool Bit, BL, 2.5 In L, 3/8 In W (BL-6)
- FREEMAN PDX50C Lightweight Pneumatic 3-in-1 15.5-Gauge and 16-Gauge 2" Floorin (PDX50C)
- MICRO 100 Square End Mill, 1/2" Cut Length, nACRo (MEF-093-500K)
- STANLEY ENGINEERED FASTENING Prewinder, Steel, M8X1.25 (7751-8)
- BIG HORN #6 Screw Taper Drill Only Replaces W. L. Fuller # 20100140 (18945)
- BIG HORN # 9 Screw Taper Drill Only Replaces W. L. Fuller # 20100187 (18960)
- BIG HORN # 8 Screw Taper Drill Only Replaces W. L. Fuller # 20100171 (18955)
- CHICAGO-LATROBE 135° Deep Hole Parabolic Taper Length Drill Chicago-Latrobe 120DH-TN TiN HSS RHS/RHC 7/16 (55260)
- CHAMPION CUTTING TOOL 3/16in - 704 Taper Length Drills, Straight Shank, 118 deg Drill, HSS, Oxide Finish, 6PK (CHA 704-3/16)
- MICHIGAN DRILL #68 HIGH SPEED STEEL 118° POINT TAPER LENGTH DRILL (400 68)
- OSG Screw Machine Drill, Taper, 1/8 in. (17517311)
- Big Horn Taper Length Drill Bits