Shop All Bench Vises
Big Horn
7 Inch Woodworkers Bench Vise
Mfr # 19309
Zoro # G204389304
Free Shipping & Returns
$84.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Iron & Steel
- Color Blue & Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Big Horn
- MFR # 19309
- Zoro # G204389304
- UPC # 766565193099
- Country of Origin China
- Category Bench Vises
Details
Material | Iron & Steel |
Color | Blue & Silver |
Description
Big Horn 19309 portable vise can be positioned exactly where you need it most so your wood working projects come out with professional results. The wood vise features toe-in jaws for even pressure, predrilled holes for permanent mounting and a durable cast steel frame. The vise is also easily removable to save space in your shop.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETA Flare Nut Wrench Set, 6 pcs. (000940050)
- DRILL AMERICA 11/16"x3/4" HSS 4 Flute Double End End Mill, Overall Length: 5-5/8" (DWCF230)
- DRILL AMERICA 1/4" HSS Black & Gold Split Point Stub Drill Bit, Contractor Grade (KFDST1/4)
- SK PROFESSIONAL TOOLS 3/8" Drive Drive Ball Retainer Impact Extension, SAE, 1 pcs, Black Oxide, 6 in L (45671)
- BIG HORN Baby Bench Vise with Swivel Base 2 Inch (19282)
- BIG HORN 5 Inch Bench Vise (19284)
- BIG HORN 6 Inch Bench Vise (19285)
- BIG HORN 9 Inch Woodworking Bench Vise (19290)
- BIG HORN 5 Inch Multi-Purpose Vise with 360° Swivel Base & Steel Jaws (19306)
- BIG HORN Heavy-Duty Industrial 4-1/2- Inch Workshop Bench Vise Tool with 240-Degree Swivel Base (19320)
- BESSEY 5" Multi-Purpose Vise (BV-MPV5)
- Big Horn Vises & Presses