Shop All Countersinks
Big Horn
# 7 Complete Countersink W/Taper Drill & Quick-Change 1/4" Hex Shank Adapter From W.L. Fuller (C5M)
Mfr # 18911
Zoro # G604393963
product price: $31.99
/ea
$31.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Color Silver & Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Big Horn
- MFR # 18911
- Zoro # G604393963
- UPC # 766565189115
- Country of Origin United States
- Category Countersinks
Details
Material | Steel |
Color | Silver & Gray |
Description
Big Horn 18911 #7 Countersink with Taper Drill from W. L. Fuller # C5M. Universal 1/4-inch quick-change hex shank prevents slipping in standard chucks and is compatible with all 1/4-inch quick-change chucks, including impact drills; Suitable for drilling holes on board of low hardness such as wood, plastic and other soft material. Drilling length can be adjusted for various length screws simply by loosening and Tightening the set screw.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE L.H. Dottie Red Lumber Crayon (3 Pack) (DCR3P)
- STAHLWILLE TOOLS Rubber composition hammer d.90 mm 1220 g (70140004)
- STANLEY Tongue and Groove Pliers, 12 In. (84-649)
- WESTWARD Sledge Hammer, Steel, 6 lb., 16 in. (44ZD52)
- BIG HORN 7 Piece Countersink Drill Bit Set with Stop Collars & Wrench (13200)
- BIG HORN # 9 Complete Countersink W/Taper Drill W. L. Fuller C9M (18920)
- BIG HORN # 14 Complete Countersink W/Taper Drill & Quick-Change 1/4" Hex Shank Adapter From W.L. Fuller (C5M) (18932)
- BIG HORN #11 5pc. Countersink set W. L. Fuller 10393011C (18939)
- BIG HORN # 8 Complete Countersink W/Taper Drill Replaces W. L. Fuller # C8M (18915)
- BIG HORN # 6 Complete Countersink W/Taper Drill Replaces W. L. Fuller # C6M (18905)
- M.A. FORD Xt 3/4 X 2-3/8 X 5 Blaze Endmill (78012504)
- Big Horn Countersinks