Shop All Dust Collector Parts
Big Horn
6 x 1 Inch Universal Adapter
Mfr # 11600
Zoro # G904392390
product price: $6.59
/ea
Sold in multiples of 2 for $13.18
$13.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Big Horn
- MFR # 11600
- Zoro # G904392390
- UPC # 766565116005
- Country of Origin Taiwan, Province of China
- Category Dust Collector Parts
Details
Color | Black |
Material | plastic |
Description
Big Horn 11600- 6" x 1" Universal Adapter. Adapt to any situation with this fitting by cutting it for the in and out diameters you need. These convenient universal adapters make connecting different diameter hoses and fittings easy. This large universal adapter has outside diameters that accept 1", 2", 2 1/2", 3", 4", 5" and 6" and is made from durable ABS plastic. Simply cut off the excess ends to fit your needs. For best connection use hose clamps (not included).
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS 3/8" Drive 40 Geared Teeth Pear Head Style Hand Ratchet, 10.9" L, SuperKrome Plating Finish (45183)
- TEKTON 1/2 Inch Drive x 15/16 Inch Deep 12-Point Impact Socket (SID23224)
- INGERSOLL-RAND 20V High-torque 3/4" Drive Cordless Impact Wrench (W7172)
- VEGA Hex 3/16 Power Bit x 3-1/2 (190H1264A)
- BIG HORN 2-1/2 Inch x 20 Feet Dust Hose, Clear with Black Helix (11292)
- BIG HORN 4 Inch PVC Pipe Adapter (11426)
- BIG HORN 4 Inch x 2-1/2 Inch Adapter (11447)
- BIG HORN 15 Inch Dia 1 Micron Dust Filter Bag 23.5 Inch x 24 Inch Long; Made of Thick Felt (11761)
- BIG HORN 2-1/2 Inch x 1-1/2 Inch Adapter (11255)
- BIG HORN 4 Inch x 2-1/2 Inch Two-Way Tube Coupler Adapter (11405)
- WHEELER-REX Cutter Wheel (8003)
- Big Horn Dust Collectors & Accessories