Shop All Taper Length Drill Bits
Big Horn
#6 Screw Taper Drill Only Replaces W. L. Fuller # 20100140
Mfr # 18945
Zoro # G404393972
product price: $12.69
/ea
$12.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Color Silver & Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Big Horn
- MFR # 18945
- Zoro # G404393972
- UPC # 766565189450
- Country of Origin United States
- Category Taper Length Drill Bits
Details
Material | Steel |
Color | Silver & Gray |
Description
Big Horn 18945 #6 screw taper drill. Recommended for most jobs, whether in a drill press or in hand held equipment. Cuts very well in both hard and soft woods. To cut wood and plastics in one operation for the thread and shank of wood screws. Taper Point Drills are made of High Speed Steel to hold their sharp cutting edges longer. Replaces W. L. Fuller # 20100140.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Screwdrivers, 1/4 in Tip, Slotted Tip (JC1412RF)
- WRIGHT TOOL 3/4 in Drive Impact Socket 30 mm Size, Standard Socket, black oxide (68-30MM)
- JET Band Saw Blade, 93 in L, 6/10 TPI (414304)
- SAWSTOP Circular Saw Blade, 10 in, 24 Teeth (BTS-R-24ATB)
- BIG HORN # 7 Screw Taper Drill Only W. L. Fuller 20100156 (18950)
- BIG HORN # 8 Screw Taper Drill Only Replaces W. L. Fuller # 20100171 (18955)
- BIG HORN # 9 Screw Taper Drill Only Replaces W. L. Fuller # 20100187 (18960)
- OSG Screw Machine Drill, Taper, 1/8 in. (HP258-1248)
- CHICAGO-LATROBE 135° Cobalt Heavy-Duty Taper Length Drill Chicago-Latrobe 520 Straw HSS-CO 8%-M42 RHS/RHC 9/64 (44809)
- CHICAGO-LATROBE 135° Deep Hole Parabolic Taper Length Drill Chicago-Latrobe 120DH-TN TiN HSS RHS/RHC 11/32 (55254)
- CLEVELAND 118° Taper Length Drill Cleveland 2510 Steam Oxide HSS RHS/RHC 13/16 (C08883)
- Big Horn Drill Bits